Apply to be a TradeMaster!
Main product image of 8" Angled Head Diagonal Cutting Pliers
Magnifying glass
Hover image to zoom

8" Angled Head Diagonal Cutting Pliers

SKU:
D2000-48
Rating:
(0)
Q&A:
(0)
8" Angled Head Diagonal Cutting Pliers
Magnifying glass
Hover image to zoom
$35.97 each
In Stock
In Stock
Get 7 Tue, Sep 22
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Length (Inches)
8.05" Length
Product Highlight: Material
Steel

Description

Overview
These Diagonal Cutters have a high-leverage design to provide 36-Percent more cutting and gripping power. 2000 Series knives cut ACSR, screws, nails and most hardened wire. The angled head makes it easier to work in confined spaces. Exclusive handle tempering absorbs the snap when cutting wire.

Product Features
  • Pliers with angled head design for easy work in confined spaces
  • Diagonal Cutters are ideal for cutting ACSR, screws, nails, and most hardened wire
  • High-leverage design. Rivet is closer to the cutting edge for 36-percent greater cutting power than other plier designs
  • Short jaws and beveled cutting edges permit close cutting of wire
  • Made in USA with custom, US made tool steel
  • Induction-hardened cutting knives for long life
  • Hot-riveted joint ensures smooth action and no handle wobble
  • Plastic-dipped handles for comfort and ease of identification
Product Specifications
  • Type: Diagonal Cutting Pliers
  • Application: ACSR, Screws, Nails, Most Hardened Wire
  • Overall Length: 8.05'' (20.4 cm)
  • Material: Steel
  • Nose Type: Angled
  • Jaw Length: 0.813'' (2.1 cm)
  • Jaw Width: 1.25'' (3.2 cm)
  • Jaw Thickness: 0.46'' (1.2 cm)
  • Jaw Capacity: 1.375'' (3.5 cm)
  • Cutting Knives: Standard
  • Cut Style: Standard
  • Joint Type: Locking
  • Handle Color: Blue
  • Handle Finish: Plastic-Dipped
  • Handle Length: 7.375'' (18.7 cm)
  • Insulated: No
  • Tether Capable: No
  • Weight: 9.6 oz (272 g)

Specs

Product Type:

Pliers

Type:

Diagonal Cutting

Length (Inches):

8.05"

Material:

Steel

Jaw Capacity:

1-3/8"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy