Apply to be a TradeMaster!
Main product image of Diagonal Cutting Pliers, Insulated, Heavy-Duty, Angled Head, 8", D2000-48-INS
Magnifying glass
Hover image to zoom

Diagonal Cutting Pliers, Insulated, Heavy-Duty, Angled Head, 8", D2000-48-INS

SKU:
D2000-48-INS
Rating:
(0)
Q&A:
(0)
Diagonal Cutting Pliers, Insulated, Heavy-Duty, Angled Head, 8", D2000-48-INS
Magnifying glass
Hover image to zoom
$81.05 each
In Stock
In Stock
Get 4 Fri, Nov 27 - Mon, Nov 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
These Insulated Heavy-Duty Diagonal-Cutting Pliers have durable molded insulation that is flame retardant, impact resistant and clearly marked with 1000-volt rating. The knives are heavy duty induction hardened steel that can cut ACSR, screws, nails, and most hardened wire. The high-leverage design paired with an angled head allows for increased leverage and the ability to work in confined areas.
  • Pliers with grips made of durable molded insulation meet or exceed ASTM F1505-16(2021) and IEC 60900:2018 standards for insulated tools
  • Clearly marked with the official 1000-volt rating symbol
  • Induction hardened, heavy-duty knives cut ACSR, screws, nails, and most hardened wire
  • Angled head for easier work in confined spaces
  • Flame retardant, impact-resistant, bright orange outer coating with two layers of insulation protect against electric shock
  • Thick, exceptionally tough, high-dielectric white inner coating is bonded to the tool
  • High-leverage design for 36-Percent greater cutting power than other plier designs
  • Hot-riveted joint for smooth action and no handle wobble
  • Integral guards help prevent hand contact with conductive parts
  • Forged steel for maximum durability

Specs

–
Product Type:

Pliers

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy