Apply to be a TradeMaster!
Main product image of 9" Angled Head Diagonal-Cutting Pliers
Magnifying glass
Hover image to zoom

9" Angled Head Diagonal-Cutting Pliers

SKU:
D2000-49
Rating:
(0)
Q&A:
(0)
9" Angled Head Diagonal-Cutting Pliers
Magnifying glass
Hover image to zoom
$39.99 each
In Stock
In Stock
Get 5 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
9" Length
Product Highlight: Material
Steel

Description

–
Pliers, Diagonal-Cutters, Angled Head, 9-Inch

Designed and built to exceptional quality standards in a tradition spanning close to 160 years, these 9-Inch high-leverage diagonal-cutting pliers feature an angled head, heavy-duty cutting knives and an extra inch of handle to provide additional leverage, reach and comfort on the job. Who knew an extra inch could make your job easier? Pick up this Klein tool and you will feel the difference.

Product Features
  • Cut ACSR, screws, nails and most hardened wire
  • Longer handles for added leverage, reach and comfort
  • High-leverage design has 67-percent more cutting power
  • Angled head design for easy work in confined space
  • Induction-hardened cutting knives outlast other cutters
  • Plastic-dipped handles for comfort and ease of identification
  • Hot-riveted joint ensures smooth action and no handle wobble
  • Custom, US-made tool steel


Specifications:
  • Type: Diagonal Cutting Pliers
  • Application: ACSR, Screws, Nails, Most Hardened Wire
  • Overall Length: 9'' (22.9 cm)
  • Material: Steel
  • Jaw Length: 0.813'' (2.1 cm)
  • Jaw Width: 1.25'' (3.2 cm)
  • Jaw Thickness: 0.813'' (2.1 cm)
  • Jaw Capacity: 1'' (2.5 cm)
  • Cutting Knives: Standard
  • Cut Style: Standard
  • Joint Type: Hot Riveted
  • Handle Color: Yellow
  • Handle Finish: Plastic Dipped
  • Handle Length: 5.703'' (14.5 cm)
  • Insulated: No
  • Tether Capable: No
  • Weight: 0.6 oz (290 g)

Specs

–
Product Type:

Pliers

Type:

Diagonal Cutting

Length (Inches):

9"

Jaw Capacity:

1"

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy