Apply to be a TradeMaster!
Main product image of Ironworker's Pliers Heavy-Duty Cutting
Magnifying glass
Hover image to zoom

Ironworker's Pliers Heavy-Duty Cutting

SKU:
D2000-7CST
Rating:
(0)
Q&A:
(0)
Ironworker's Pliers Heavy-Duty Cutting
Magnifying glass
Hover image to zoom
$56.16 each
In Stock
In Stock
Get 2 Tomorrow, Nov 20
Order by 6PM, receive Tomorrow

More Buying Options
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
9.19" Length
Product Highlight: Material
Steel

Description

–
Overview
These Ironworker's Pliers twist and snip soft annealed rebar tie wire and cut ACSR, screws, nails and most hardened wire. The knurled jaws aid in easy twisting and turning. Hook-bend in the handle provides added grip and leverage. Unique handle tempering helps absorb the ''snap'' when cutting wire.

Product Features
  • Ironworker's Pliers twist and cut soft annealed rebar tie wire
  • Cuts ACSR, screws, nails and most hardened wire
  • Spring-loaded action for self-opening
  • Induction hardened cutting knives for long life
  • Forged in the USA with custom, US-made tool steel for maximum durability
  • Hot-riveted joint ensures smooth action and no handle wobble
  • Unique handle tempering helps absorb the ''snap'' when cutting wire
  • Precision-hardened plier head for on-the-job toughness
  • Plastic-dipped handles for comfort and ease of identification
  • ''Handform'' handles for full gripping and cutting power
Product Specifications
  • Type: Ironworker's Pliers
  • Application: Soft Annealed Rebar Tie Wire, ACSR, Screws, Nails, and Most Hardened Wire
  • Special Features: Spring Loaded
  • Overall Length: 9.19'' (23.3 cm)
  • Material: Steel
  • Nose Type: Square
  • Jaw Length: 1.281'' (3.3 cm)
  • Jaw Width: 1.156'' (2.9 cm)
  • Jaw Thickness: 0.5'' (1.3 cm)
  • Jaw Capacity: 1.19'' (3 cm)
  • Knife Length: 0.611'' (1.6 cm)
  • Joint Type: Locking
  • Handle Color: Blue
  • Handle Finish: Plastic-Dipped
  • Handle Length: 7.375'' (18.7 cm)
  • Insulated: No
  • Tether Capable: No
  • Weight: 11.2 oz (318 g)

Specs

–
Product Type:

Pliers

Type:

Diagonal Cutting

Length (Inches):

9.19"

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy