Apply to be a TradeMaster!
Main product image of 9" Lineman's Pliers
Magnifying glass
Hover image to zoom
9" Lineman's Pliers
Magnifying glass
Hover image to zoom
$60.09 each
In Stock
In Stock
Get 6 Wed, Sep 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Length (Inches)
9.33" Length
Product Highlight: Material
Steel

Description

Overview
These Lineman's Side-Cutting pliers feature induction hardened cutting knives for long life. The 2000 series blades are designed for heavy-duty cutting of ACSR, screws, nails, and most hardened wire. The high-leverage design provides 46-Percent greater cutting power than other plier designs. Exclusive handle tempering absorbs the snap when cutting wire. Pick up these Klein's and feel the difference.

Product Features
  • Lineman's Pliers cut ACSR, screws, nails and most hardened wire
  • High-leverage design. Rivet is closer to the cutting edge for 46-percent greater cutting and gripping power than other plier designs
  • Induction hardened cutting knives for long life
  • Hot-riveted joint ensures smooth action and no handle wobble
  • Made in USA with Custom, US-made tool steel
  • Streamlined design with sure-gripping, cross-hatched knurled jaws
  • Unique handle tempering helps absorb the ''snap'' when cutting wire
  • Precision-hardened plier head for on-the-job toughness
  • Plastic-dipped handles for comfort and ease of identification
  • Handform handles for full gripping and cutting power
  • Features combination polished and black-oxide finish
Product Specifications
  • Type: Side Cutting Pliers
  • Application: ACSR, Screws, Nails, Most Hardened Wire
  • Overall Length: 9.33'' (23.7 cm)
  • Material: Steel
  • Nose Type: New England
  • Jaw Length: 1.594'' (4 cm)
  • Jaw Width: 1.25'' (3.2 cm)
  • Jaw Thickness: 0.6'' (1.5 cm)
  • Jaw Capacity: 1.375'' (3.5 cm)
  • Knife Length: 0.781'' (2 cm)
  • Joint Type: Hot Riveted
  • Handle Color: Light Blue
  • Handle Finish: Plastic-Dipped
  • Handle Length: 7.375'' (18.7 cm)
  • Insulated: No
  • Tether Capable: No
  • Weight: 1.1 lb (0.5 kg)

Specs

Product Type:

Pliers

Type:

Side Cutting

Length (Inches):

9.33"

Material:

Steel

Jaw Capacity:

1-1/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy