Apply to be a TradeMaster!
Main product image of Lineman's Pliers with Crimping, 9", D2000-9NECR
Magnifying glass
Hover image to zoom

Lineman's Pliers with Crimping, 9", D2000-9NECR

SKU:
D2000-9NECR
Rating:
(0)
Q&A:
(0)
Lineman's Pliers with Crimping, 9", D2000-9NECR
Magnifying glass
Hover image to zoom
$55.41 each
In Stock
In Stock
Get 9 Tue, Nov 3 - Wed, Nov 4
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
These Lineman's Pliers feature a built-in crimper for non-insulated connectors. Heavy-duty cutting knives cut ACSR, screws, nails and most hardened wire. The high-leverage design provides 46-Percent more cutting power. The dual-material Journeyman handles are more comfortable and durable than other handles.
  • Linemans' Pliers with built-in crimper for non-insulated connectors, lugs and terminals
  • Cuts ACSR, screws, nails, and most hardened wire
  • High-leverage design for greater cutting and gripping power than other plier designs
  • Induction hardened cutting knives for long life
  • Made in USA with Custom, US-made tool steel
  • Hot-riveted joint ensures smooth action and no handle wobble
  • Streamlined design with sure-gripping, cross-hatched knurled jaws
  • Unique handle tempering helps absorb the ''snap'' when cutting wire
  • Precision-hardened plier head for on-the-job toughness
  • Plastic-dipped handles for comfort and ease of identification
  • ''Handform'' handles for full gripping and cutting power

Specs

–
Product Type:

Pliers

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy