Apply to be a TradeMaster!
Main product image of 9" Heavy-Duty Cutting Ironworker's Pliers
Magnifying glass
Hover image to zoom

9" Heavy-Duty Cutting Ironworker's Pliers

SKU:
D2000-9ST
Rating:
(0)
Q&A:
(0)
9" Heavy-Duty Cutting Ironworker's Pliers
Magnifying glass
Hover image to zoom
$59.81 each
In Stock
In Stock
Get 4 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
9.35" Length
Product Highlight: Material
Steel

Description

–
Overview
The aggressive teeth on knurl of these Ironworker's Pliers provide a strong grip to easily twist and cut soft annealed rebar tie wire. Heavy-duty cutting knives cut ACSR, screws, nails and most hardened wire. The high-leverage design provides 46-Percent greater cutting and gripping power than other plier designs. The head is precision-hardened for on-the-job toughness.

Product Features
  • Ironworker's Pliers twist and cut soft annealed rebar tie wire
  • Cuts ACSR, screws, nails and most hardened wire
  • High-leverage design has 46-percent more cutting power
  • Hook bend handle and spring-loaded action for self-opening
  • Made in USA with Custom, US-made tool steel
  • Induction hardened cutting knives for long life
  • Hot-riveted joint ensures smooth action and no handle wobble
  • Heavy-duty knurled jaws
  • Unique handle tempering helps absorb the ''snap'' when cutting wire
  • Precision-hardened plier head for on-the-job toughness
  • Plastic-dipped handles for comfort and ease of identification
  • ''Handform'' handles for full gripping and cutting power
Product Specifications
  • Type: Ironworker's Pliers
  • Application: Soft Annealed Rebar Tie Wire, ACSR, Screws, Nails, and Most Hardened Wire
  • Special Features: Spring Loaded
  • Overall Length: 9.35'' (23.7 cm)
  • Material: Steel
  • Nose Type: Square
  • Jaw Length: 1.594'' (4 cm)
  • Jaw Width: 1.44'' (3.7 cm)
  • Jaw Thickness: 0.625'' (1.6 cm)
  • Jaw Capacity: 1.25'' (3.2 cm)
  • Knife Length: 0.781'' (2 cm)
  • Joint Type: Locking
  • Handle Color: Blue
  • Handle Finish: Plastic-Dipped
  • Handle Length: 7.281'' (18.5 cm)
  • Insulated: No
  • Tether Capable: No
  • Weight: 1.1 lb (0.5 kg)

Specs

–
Product Type:

Pliers

Type:

Side Cutting

Length (Inches):

9.35"

Material:

Steel

Jaw Capacity:

1-1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy