Apply to be a TradeMaster!
Main product image of 9" High-Leverage Hi-Viz Side-Cutting Pliers
Magnifying glass
Hover image to zoom

9" High-Leverage Hi-Viz Side-Cutting Pliers

SKU:
D20009NEGLW
Rating:
(0)
Q&A:
(0)
9" High-Leverage Hi-Viz Side-Cutting Pliers
Magnifying glass
Hover image to zoom
$46.32 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
9-2/5" Length
Product Highlight: Color
Glow in the Dark
Product Highlight: Material
Steel

Description

–
Hi-Viz Side-Cutting Pliers High-Leverage

No need to worry about losing your tools in the dark again with Klein Tools' Hi-Viz Side-Cutting Pliers. The glow-in-the-dark grips can stay illuminated for up to 30 minutes! Plus, they charge in natural or artificial lighting.

Product Features
  • Glow in the dark grips to easily locate your tool in dark or low lit areas
  • Grips charge in natural and artificial lighting
  • Cuts ACSR, screws, nails, and most hardened wire
  • High-leverage design; rivet is closer to the cutting edge for 46-percent greater cutting and gripping power than other plier designs
  • Sure-gripping cross-hatched knurled jaws
  • NOTE: Glow time and intensity may vary if charged in low light. Clean grips regularly to maintain glow brightness


Specifications:
  • Type: Side Cutting Pliers
  • Application: ACSR, Screws, Nails, Most Hardened Wire
  • Overall Length: 9.4'' (23.9 cm)
  • Material: Steel
  • Nose Type: New England
  • Jaw Length: 1.594'' (4.1 cm)
  • Jaw Width: 1.25'' (3.2 cm)
  • Jaw Thickness: 0.625'' (1.6 cm)
  • Jaw Capacity: 1.375'' (3.5 cm)
  • Knife Length: 0.781'' (2 cm)
  • Joint Type: Locking
  • Handle Color: Glow in the Dark
  • Handle Finish: Plastic-Dipped
  • Handle Length: 7.375'' (18.7 cm)
  • Insulated: No
  • Tether Capable: No
  • Weight: 1.1 lb (0.5 kg)

Specs

–
Product Type:

Pliers

Type:

Side Cutting

Length (Inches):

9-2/5"

Color:

Glow in the Dark

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy