Apply to be a TradeMaster!
Main product image of 9" Ironworker's Pliers with Spring
Magnifying glass
Hover image to zoom

9" Ironworker's Pliers with Spring

SKU:
D201-7CST
Rating:
(0)
Q&A:
(0)
9" Ironworker's Pliers with Spring
Magnifying glass
Hover image to zoom
$52.41 each
In Stock
In Stock
Get 197 Thu, Oct 8 - Fri, Oct 9

Wait & Save
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
9.19" Length
Product Highlight: Material
Steel

Description

–
Overview
Twist and cut rebar tie wire with Klein Tools 9-1/4-Inch Ironworker's Pliers. They feature knurled jaws for a good grip and a spring-loaded design which enables self-opening. Unique handle tempering helps absorb the snap when cutting wire.

Product Features
  • Ironworker's Pliers twist and cut soft annealed rebar tie wire
  • Induction hardened cutting knives for long life
  • Hook bend handle and spring-loaded action for self-opening
  • Heavy-duty knurled jaws
  • Forged in the USA with custom, US-made tool steel for maximum durability
  • Hot-riveted joint ensures smooth action and no handle wobble
  • Precision-hardened plier head for on-the-job toughness
  • Plastic-dipped handles for comfort and ease of identification
  • Handform handles for full gripping and cutting power
  • Unique handle tempering helps absorb the snap when cutting wire
Product Specifications
  • Type: Ironworker's Pliers
  • Application: Soft Annealed Rebar Tie Wire
  • Special Features: Spring Loaded
  • Overall Length: 9.19'' (23.3 cm)
  • Material: Steel
  • Nose Type: Square
  • Jaw Length: 1.269'' (3.2 cm)
  • Jaw Width: 1.156'' (2.9 cm)
  • Jaw Thickness: 0.5'' (1.3 cm)
  • Jaw Capacity: 1.16'' (2.9 cm)
  • Knife Length: 0.625'' (1.6 cm)
  • Joint Type: Hot Riveted
  • Handle Color: Blue
  • Handle Finish: Plastic-Dipped
  • Handle Length: 7.375'' (18.7 cm)
  • Insulated: No
  • Tether Capable: No
  • Weight: 12 oz (340 g)

Specs

–
Product Type:

Pliers

Type:

Side Cutting

Length (Inches):

9.19"

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy