Apply to be a TradeMaster!
Main product image of 9" Ironworker's Pliers with Aggressive Knurl
Magnifying glass
Hover image to zoom

9" Ironworker's Pliers with Aggressive Knurl

SKU:
D201-7CSTA
Rating:
(0)
Q&A:
(0)
9" Ironworker's Pliers with Aggressive Knurl
Magnifying glass
Hover image to zoom
$39.98 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
9.19" Length
Product Highlight: Material
Steel

Description

–
Overview
These Ironworker's Pliers cut and twist rebar tie wire. They feature aggressive teeth for a strong grip when twisting and pulling. The spring-loaded design enables self-opening. Exclusive handle tempering absorbs the snap when cutting wire. Hook-bend in the handle provides added grip and leverage.

Product Features
  • Aggressive knurl with deep channels to provide a strong grip for easier twisting and pulling
  • Twists and cuts soft annealed rebar tie wire
  • Spring-loaded action for self-opening
  • Exclusive handle tempering absorbs the snap when cutting wire
  • Forged in the USA with custom, US-made tool steel for maximum durability
  • Induction hardened cutting knives for long life
  • Hot-riveted joint for smooth action and no handle wobble
  • Side-cutting knives at hinge
Product Specifications
  • Type: Ironworker's Pliers
  • Application: Soft Annealed Rebar Tie Wire
  • Special Features: Aggressive Knurl; Spring Loaded
  • Overall Length: 9.19'' (23.3 cm)
  • Material: Steel
  • Nose Type: Square
  • Jaw Length: 1.28'' (3.3 cm)
  • Jaw Width: 1.156'' (2.9 cm)
  • Jaw Thickness: 0.5'' (1.3 cm)
  • Knife Length: 0.625'' (1.6 cm)
  • Handle Color: Red
  • Handle Finish: Plastic-Dipped
  • Insulated: No
  • Weight: 12 oz (340 g)

Specs

–
Product Type:

Pliers

Type:

Side Cutting

Length (Inches):

9.19"

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy