Apply to be a TradeMaster!
Main product image of 6" Long Nose Side-Cutting Pliers
Magnifying glass
Hover image to zoom

6" Long Nose Side-Cutting Pliers

SKU:
D203-6
Rating:
(0)
Q&A:
(0)
6" Long Nose Side-Cutting Pliers
Magnifying glass
Hover image to zoom
$28.58 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
6-3/5" Length

Description

–
Long Nose Side-Cutters, 6-Inch

These Long-Nose Side-Cutters are made of forged steel for durability. The long nose is great for grabbing and looping wire. Cutting knives are induction hardened for long life. Knurled jaws provide sure wrapping and looping.

Product Features
  • Induction hardened cutting knives for long life
  • Knurled jaws for sure wrapping and looping
  • Slim head design for working in confined areas
  • Hot-riveted joint ensures smooth action and no handle wobble
  • Curved handles provide greater tool control
  • Plastic-dipped handles for comfort and ease of identification
  • Custom, US-made tool steel


Specifications:
  • Type: Long Nose Side Cutting Pliers
  • Overall Length: 6.625'' (16.8 cm)
  • Jaw Length: 1.875'' (4.8 cm)
  • Jaw Width: 0.688'' (1.8 cm)
  • Jaw Thickness: 0.375'' (1 cm)
  • Point Diameter: 0.094'' (2.38 mm)
  • Knife Length: 0.5'' (1.3 cm)
  • Handle Color: Yellow
  • Handle Finish: Plastic-Dipped
  • Insulated: No
  • Weight: 4.3 oz (122 g)

Specs

–
Product Type:

Pliers

Type:

Side Cutting

Length (Inches):

6-3/5"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy