Apply to be a TradeMaster!
Main product image of 7" Needle Nose Side-Cutters Pliers
Magnifying glass
Hover image to zoom

7" Needle Nose Side-Cutters Pliers

SKU:
D203-7
Rating:
(0)
Q&A:
(0)
7" Needle Nose Side-Cutters Pliers
Magnifying glass
Hover image to zoom
$38.16 each
In Stock
In Stock
Get 9 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow

More Buying Options
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
7.17" Length
Product Highlight: Material
Steel

Description

–
Overview
These Long-Nose Side-Cutters are made of forged steel for durability. The long nose is great for grabbing and looping wire. Cutting knives are induction hardened for long life. Knurled jaws provide sure wrapping and looping.

Product Features
  • Needle Nose Pliers with induction-hardened cutting knives for long life
  • Knurled jaws for sure wrapping and looping
  • Slim head design for working in confined areas
  • Hot-riveted joint ensures smooth action and no handle wobble
  • Forged in the USA with custom, US-made tool steel for maximum durability
  • Curved handles provide greater tool control
  • Plastic-dipped handles for comfort and ease of identification
Product Specifications
  • Type: Long Nose Side Cutting Pliers
  • Overall Length: 7.17'' (18.2 cm)
  • Jaw Length: 2.43'' (6.2 cm)
  • Jaw Width: 0.688'' (1.7 cm)
  • Jaw Thickness: 0.375'' (1 cm)
  • Point Diameter: 0.094'' (0.24 cm)
  • Knife Length: 0.572'' (1.5 cm)
  • Handle Color: Yellow
  • Handle Finish: Plastic-Dipped
  • Insulated: No
  • Weight: 4.6 oz (132 g)

Specs

–
Product Type:

Pliers

Type:

Side Cutting

Length (Inches):

7.17"

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy