Apply to be a TradeMaster!
Main product image of Long Nose Pliers, Insulated, 8", D203-8-INS
Magnifying glass
Hover image to zoom

Long Nose Pliers, Insulated, 8", D203-8-INS

SKU:
D203-8-INS
Rating:
(0)
Q&A:
(0)
Long Nose Pliers, Insulated, 8", D203-8-INS
Magnifying glass
Hover image to zoom
$66.31 each
In Stock
In Stock
Get 9 Thu, Oct 8 - Fri, Oct 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Klein Tools Insulated Long Nose Side-Cutting pliers are 1000V rated for safety on the job. The long nose is designed to grab and loop wire. Dual layer, orange-over-white insulation provides a warning sign that insulation may be compromised. The molded insulation meets or exceeds ASTM F1505-16 and IEC 60900:2012 standards for insulated tools. Cutting knives are induction hardened for long life.
  • Needle Nose Pliers are individually tested Insulation that exceeds the IEC 60900 and ASTM F1505 standards, and clearly marked with the official 1000-volt rating symbol
  • Two layers of insulation provide protection against electric shock
  • Long nose easily grabs and twists wire
  • Thick, exceptionally tough, high-dielectric white inner coating is bonded to the tool
  • Forged in the USA with custom, US-made tool steel for maximum durability
  • A flame retardant, impact-resistant, bright orange outer coating
  • Heavier design for easier, more comfortable cutting
  • Extended handles provide added reach and leverage
  • Integral guards help prevent hand contact with conductive parts

Specs

–
Product Type:

Pliers

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy