Apply to be a TradeMaster!
Main product image of 8" Long Needle Nose Side Cutting/Stripping Pliers (12 AWG)
Magnifying glass
Hover image to zoom

8" Long Needle Nose Side Cutting/Stripping Pliers (12 AWG)

SKU:
D203-8N
Rating:
(0)
Q&A:
(0)
8" Long Needle Nose Side Cutting/Stripping Pliers (12 AWG)
Magnifying glass
Hover image to zoom
$39.60 each
In Stock
In Stock
Get 5 Mon, Nov 23
Order by today, receive Monday

More Buying Options
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
8" Length
Product Highlight: Color
Yellow

Description

–
These Long Nose, Side-Cutters strip 12 AWG solid wire while the heavier design provides more cutting power. The cutting knives are induction hardened for maximum life. The long nose is great for grabbing and looping wire.

Specifications
  • Needle Nose Pliers cleanly strip 12 AWG solid wire
  • Heavier design for greater cutting power
  • Extended handles provide added reach and leverage
  • Slim head design for working in confined areas
  • Forged in the USA with custom, US-made tool steel for maximum durability
  • Induction hardened cutting knives for long life
  • Hot-riveted joint ensures smooth action and no handle wobble
  • Plastic-dipped handles for comfort and ease of identification
  • Handle Color: Yellow
  • Handle Finish: Plastic-Dipped

Specs

–
Product Type:

Pliers

Wire Stripper

Type:

Side Cutting

Length (Inches):

8"

Jaw Capacity:

2-1/3"

Color:

Yellow

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy