Apply to be a TradeMaster!
Main product image of 8" Insulated Long Nose Pliers
Magnifying glass
Hover image to zoom

8" Insulated Long Nose Pliers

SKU:
D203-8N-INS
Rating:
(0)
Q&A:
(0)
8" Insulated Long Nose Pliers
Magnifying glass
Hover image to zoom
$65.26 each
Backorder
Backorder
Get it Wed, Dec 9 - Tue, Jan 12
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
This item is a 8" Insulated Long Nose Pliers manufactured by Klein Tools.
These Klein Tools long nose side-cutting/stripping pliers are made of forged steel for maximum durability. They have a heavier design and extended handles to improve leverage and power. And they have two layer bright orange insulation that is both flame retardant and provide electric protection for up to 1000 V.

Features:
  • Pliers have two layers of insulation to provide protection against electric shock
  • Durable molded insulation meets or exceeds ASTM F1505-16 and IEC 60900:2018 standards for insulated tools
  • Flame retardant, impact-resistant, bright orange outer coating and clearly marked with the official 1000-volt rating symbol
  • Features a stripping hole for 12 AWG solid insulated wire and side-cutting knives at the hinge
  • Forged in the USA with custom, US-made tool steel for maximum durability
  • Thick, exceptionally tough, high-dielectric white inner coating is bonded to the tool
  • Heavier design for easier, more comfortable cutting
  • Extended handles provide added reach and leverage
  • Integral guards help prevent hand contact with conductive parts
  • Hot-riveted joint for smooth action and no handle wobble

Specs

–
Product Type:

Pliers

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy