Apply to be a TradeMaster!
Main product image of High-Leverage Ironworker's Pliers
Magnifying glass
Hover image to zoom

High-Leverage Ironworker's Pliers

Brand:
Klein Tools
SKU:
D213-9ST
Rating:
(0)
Q&A:
(0)
High-Leverage Ironworker's Pliers
Magnifying glass
Hover image to zoom
$56.66 each
In Stock
In Stock
Get 1 Wed, Nov 25 - Fri, Nov 27

Wait & Save
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
9.29" Length
Product Highlight: Material
Steel

Description

–
Overview
These Klein Tools High-Leverage Ironworker's Pliers have induction hardened side-cutting knives for improved durability and a longer lifespan. They have heavy duty knurled jaws and a spring-loaded self-opening on hot-riveted joint for smooth, easy, and powerful action. The high-leverage design with handform handles and the rivet being closer to the cutting edge allows for 46 percent more cutting and gripping power.

Product Features
  • Ironworker's Pliers twist and cut soft annealed rebar tie wire
  • High-leverage design; rivet is closer to the cutting edge for 46-Percent greater cutting and gripping power than other plier designs
  • Hook bend handle
  • Spring-loaded action for self-opening
  • Made in USA with Custom, US-made tool steel
  • Induction hardened cutting knives for long life
  • Hot-riveted joint ensures smooth action and no handle wobble
  • Heavy-duty knurled jaws
  • Unique handle tempering helps absorb the snap' when cutting wire
  • Precision-hardened plier head for on-the-job toughness
  • Plastic-dipped handles for comfort and ease of identification
  • Handform handles for full gripping and cutting power
Product Specifications
  • Type: Ironworker's Pliers
  • Application: Used for Rebar, High Leverage
  • Special Features: Spring Loaded
  • Overall Length: 9.29'' (23.6 cm)
  • Overall Width: 2.06'' (5.2 cm)
  • Material: Induction Hardened Steel
  • Nose Type: Square
  • Jaw Length: 1.91'' (4.9 cm)
  • Jaw Width: 1.24'' (3.1 cm)
  • Jaw Thickness: 0.62'' (1.6 cm)
  • Jaw Capacity: 1.375'' (3.5 cm)
  • Cutting Knives: 1
  • Knife Length: 0.781'' (2 cm)
  • Cut Style: Side-Cutting
  • Strips and Cuts AWG Solid: No
  • Strips and Cuts AWG Stranded: No
  • Screw Shearing: No
  • Joint Type: Hot-Riveted
  • Handle Color: Blue
  • Handle Finish: Plastic-Dipped
  • Handle Length: 7.375'' (18.7 cm)
  • Insulated: No
  • Tether Capable: No
  • Weight: 1.0 lb (0.5 kg)

Specs

–
Product Type:

Pliers

Type:

Side Cutting

Length (Inches):

9.29"

Material:

Steel

Jaw Capacity:

1-1/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy