Apply to be a TradeMaster!
Main product image of Diagonal Cutting Pliers, Insulated, High Leverage, 8", D228-8-INS
Magnifying glass
Hover image to zoom

Diagonal Cutting Pliers, Insulated, High Leverage, 8", D228-8-INS

SKU:
D228-8-INS
Rating:
(0)
Q&A:
(0)
Diagonal Cutting Pliers, Insulated, High Leverage, 8", D228-8-INS
Magnifying glass
Hover image to zoom
$63.00 each
In Stock
In Stock
Get 7 Wed, Nov 25 - Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
These High-Leverage Insulated Diagonal-Cutting pliers are 1000V rated for safety on the job. The thick, exceptionally tough white inner layer coating is bonded to the tool. Integral thumb guards prevent hand contact with conductive parts. The bright orange handles make this tool comfortable to use all day and easy to identify in the field. The durable, molded insulation meets or exceeds IEC 60900 and ASTM F1505 standards for insulated tools. Cutting knives are induction hardened for long life.
  • Klein Tools Pliers are individually tested to meet or exceed ASTM F1505-16(2021) and IEC 60900:2018 standards for insulated tools, and clearly marked with the official 1000-volt rating symbol
  • Two layers of insulation provide protection against electric shock
  • Thick, exceptionally tough, high-dielectric white inner coating is bonded to the tool
  • A flame retardant, impact-resistant, bright orange outer coating
  • High-leverage design. Rivet is closer to the cutting edge for 36-percent greater cutting power than other plier designs
  • Integral guards help prevent hand contact with conductive parts
  • Made of forged steel for maximum durability

Specs

–
Product Type:

Pliers

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy