Apply to be a TradeMaster!
Main product image of Diagonal Cutting Pliers 6" Hi-Leverage, D2286
Magnifying glass
Hover image to zoom

Diagonal Cutting Pliers 6" Hi-Leverage, D2286

SKU:
D2286
Rating:
(0)
Q&A:
(0)
Diagonal Cutting Pliers 6" Hi-Leverage, D2286
Magnifying glass
Hover image to zoom
$24.98 each
Backorder
Backorder
Get it Fri, Nov 20 - Mon, Dec 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6"
Product Highlight: Length (Inches)
6" Length
Product Highlight: Material
Steel

Description

–
Features:
  • Short jaws and beveled cutting edges permit close cutting of wire and precise cuts in tight spaces
  • Pliers with high-leverage design, with rivet closer to the cutting edge for 36-Percent greater cutting power than other plier designs
  • Hot-riveted joint ensures smooth action and no handle wobble for reliable performance
  • Laser-hardened cutting blades for long life and extended durability on heavy duty wire and cable
  • Made in USA with custom, US-made steel

Specs

–
Length (Inches):

6"

Size:

6"

Product Type:

Pliers

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy