Shop Resideo Sale
Main product image of Diagonal Cutting Pliers, Insulated, High-Leverage, Angled Head, 8", D248-8-INS
Magnifying glass
Hover image to zoom

Diagonal Cutting Pliers, Insulated, High-Leverage, Angled Head, 8", D248-8-INS

SKU:
D248-8-INS
Rating:
(0)
Q&A:
(0)
Diagonal Cutting Pliers, Insulated, High-Leverage, Angled Head, 8", D248-8-INS
Magnifying glass
Hover image to zoom
$68.41 each
In Stock
In Stock
Get 3 Tue, Nov 17 - Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
These Insulated Diagonal-Cutting pliers feature two layers of insulation to protect against electric shock. Clearly marked with the official 1000V symbol, these pliers meet or exceed ASTM F1505-16 and IEC 60900:2018 standards for insulated tools. The head is angled to get into confined spaces. The high-leverage design provides 36-percent greater cutting power than other plier designs.
  • Diagonal Cutters with flame retardant, impact-resistant, bright orange outer coating with two layers of insulation to protect against electric shock
  • Pliers are clearly marked with the official 1000-volt rating symbol
  • Durable molded insulation meets or exceeds ASTM F1505-16(2021) and IEC 60900:2018 standards for insulated tools
  • Angled head for easier work in confined areas
  • Induction hardened cutting knives for long life
  • High-leverage design for 36-percent greater cutting power than other plier designs
  • Thick, exceptionally tough, high-dielectric white inner coating is bonded to the tool
  • Integral guards help prevent hand contact with conductive parts
  • Hot-riveted joint for smooth action and no handle wobble
  • Forged steel for maximum durability

Specs

–
Product Type:

Pliers

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy