Apply to be a TradeMaster!
Main product image of 8" High-Leverage Ironworker's Diagonal Cutting Pliers
Magnifying glass
Hover image to zoom

8" High-Leverage Ironworker's Diagonal Cutting Pliers

SKU:
D248-9ST
Rating:
(0)
Q&A:
(0)
8" High-Leverage Ironworker's Diagonal Cutting Pliers
Magnifying glass
Hover image to zoom
$34.15 each
In Stock
In Stock
Get 15 Fri, Nov 27 - Mon, Nov 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
9.13" Length
Product Highlight: Material
Steel

Description

–
Overview
These diagonal-cutting pliers were designed for rebar work, and are popular with Ironworkers. The 13 degree angled head makes it easier to work in confined spaces while the hooked handle improves the grip and reduces slippage. The high-leverage design has 36-Percent more cutting power. A hot-riveted joint ensures smooth action and no wobble in the handle. This pair will be your go-to tool when working with soft annealed rebar tie wire.

Product Features
  • Ironworkers' pliers for soft annealed rebar tie wire
  • Short jaws and beveled cutting edges permit close cutting of wire
  • Hooked handle for reduced slippage
  • Angled head design for easy work in confined space
  • Made in USA with Custom, US-made tool steel
  • High-leverage design has 36% more cutting power
  • Induction-hardened cutting knives for long life
  • Plastic-dipped handles for comfort and ease of identification
  • Hot-riveted joint for smooth action and no handle wobble
Product Specifications
  • Type: Ironworker's Pliers
  • Application: Soft Annealed Rebar Tie Wire
  • Overall Length: 9.13'' (23.2 cm)
  • Overall Height: 2'' (5.1 cm)
  • Overall Width: 1'' (2.5 cm)
  • Material: Steel
  • Jaw Length: 0.813'' (2.1 cm)
  • Jaw Width: 1.188'' (3 cm)
  • Jaw Thickness: 0.46'' (1.2 cm)
  • Jaw Capacity: 1'' (2.5 cm)
  • Cutting Knives: Standard
  • Cut Style: Standard
  • Joint Type: Hot Riveted
  • Handle Color: Red
  • Handle Finish: Plastic-Dipped
  • Handle Length: 6.125'' (15.6 cm)
  • Insulated: No
  • Tether Capable: No
  • Weight: 10.9 oz (308 g)

Specs

–
Product Type:

Pliers

Type:

Diagonal Cutting

Length (Inches):

9.13"

Material:

Steel

Jaw Capacity:

1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy