Apply to be a TradeMaster!
Main product image of 5" Lightweight Flush Cutter Diagonal Cutting Pliers
Magnifying glass
Hover image to zoom

5" Lightweight Flush Cutter Diagonal Cutting Pliers

SKU:
D275-5
Rating:
(0)
Q&A:
(0)
5" Lightweight Flush Cutter Diagonal Cutting Pliers
Magnifying glass
Hover image to zoom
$12.97 each
In Stock
In Stock
Get 12 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
5.05" Length
Product Highlight: Material
Steel

Description

–
Overview
The Precision Flush Cutter offers added comfort for cutting applications that demand precision and control. Improved knife design on these pliers snips soft wire up to 16 AWG for a flat, flush cut. The ultra slim profile increases access in confined areas. Grips designed for greater control while the steel return spring adds comfort when making repetitive cuts. The blades are heat treated for long life. This is your go-to tool when you want precision and control when cutting small wire, zip ties and other fine material.

Product Features
  • Flush Cutter Pliers with improved knife design snips wire up to 16 AWG, producing a flat, flush cut
  • Pliers' pinch cutting greatly reduces cutting effort and minimizes fly-off
  • Grips designed for greater tool control
  • Ultra slim profile increases access in confined areas
  • Made in USA
  • Heat treated for increased durability
  • Steel return spring for increased comfort during repetitive cutting
  • Great for cutting small wire, zip ties and other fine material
Product Specifications
  • Type: Diagonal Cutting Pliers
  • Application: 16 AWG
  • Overall Length: 5.05'' (12.8 cm)
  • Jaw Length: 0.45'' (1.1 cm)
  • Jaw Width: 0.26'' (0.7 cm)
  • Jaw Thickness: 0.09'' (0.2 cm)
  • Jaw Capacity: 0.2'' (0.5 cm)
  • Cutting Knives: Flush
  • Cut Style: Flush
  • Handle Color: Red
  • Handle Finish: Textured
  • Insulated: No
  • Tether Capable: No
  • Weight: 1.8 oz (50 g)

Specs

–
Product Type:

Pliers

Type:

Diagonal Cutting

Length (Inches):

5.05"

Material:

Steel

Jaw Capacity:

1/5"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy