Apply to be a TradeMaster!
Main product image of 4" Plastic Dipped Adjustable Wrench
Magnifying glass
Hover image to zoom

4" Plastic Dipped Adjustable Wrench

Brand:
Klein Tools
SKU:
D506-4
Rating:
(0)
Q&A:
(0)
4" Plastic Dipped Adjustable Wrench
Magnifying glass
Hover image to zoom
$26.99 each
In Stock
In Stock
Get 6 Fri, Nov 6
Order by today, receive Friday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"

Description

–
Klein Tools' 4-Inch Adjustable Wrench (standard capacity) is made of forged, heat-treated alloy steel for maximum strength and light weight. The precision-machined jaws are individually chosen and assembled by hand to ensure smooth operation. Contoured, plastic-dipped handles make them comfortable to use.

Product Features
  • Plastic-dipped handles for added comfort
  • Forged heat-treated alloy steel for maximum strength and light weight
  • High polish chrome finish
  • Precision-machined jaws are individually chosen and assembled by hand for smooth operation
  • Heat-treated for long life
  • Knurl turns smoothly for easy operation
  • Rail is ground for precision fit
  • Contoured handles for comfortable use
  • Chrome-plated for rust resistance


Specifications:
  • Jaw Capacity: 0.5'' (1.3 cm)
  • Overall Length:4.5'' (11.4 cm)
  • Material: Induction Hardened Steel
  • Handle Color: Transparent Red
  • Handle Finish: Plastic-Dipped
  • Weight: 2.1 oz (60 g)

Specs

–
Product Type:

Wrench

Size:

4"

Jaw Capacity:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy