Shop Resideo Sale
Main product image of 4" Plastic Dipped Adjustable Wrench, D5064
Magnifying glass
Hover image to zoom

4" Plastic Dipped Adjustable Wrench, D5064

SKU:
D5064
Rating:
(0)
Q&A:
(0)
4" Plastic Dipped Adjustable Wrench, D5064
Magnifying glass
Hover image to zoom
$32.39 each
Out of Stock
Out of Stock
Get it Mon, Nov 30 - Mon, Dec 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Color
Red

Description

–

Features:

  • 4" adjustable wrench with precision-machined knurl ensures smooth and accurate adjustments while preventing jaw slippage, delivering reliable performance on the toughest job sites
  • 1/2" extra-capacity parallel jaw easily handles oversized fasteners, providing a secure grip and versatility to tackle a wide range of tasks
  • Electroless nickel zinc finish offers exceptional corrosion resistance, ensuring the wrench stands up to harsh environments and heavy-duty applications
  • Crafted from high-strength alloy steel, this wrench is built for unmatched durability and reliability, even under the most demanding conditions
  • Ergonomic I-beam dipped handle enhances grip and leverage, providing maximum control and reducing fatigue during extended, high-force use
  • Laser-etched SAE and metric markings are permanent and easy to read, allowing for quick and accurate size identification to improve efficiency on the job
  • Rail is ground for precision fit
  • Contoured handles for comfortable use
  • Chrome-plated for rust resistance

Specs

–
Product Type:

Wrench

Size:

4"

Type:

Adjustable

Jaw Capacity:

1/2"

Color:

Red

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy