Apply to be a TradeMaster!
Main product image of 8" Extra Capacity Adjustable Wrench
Magnifying glass
Hover image to zoom

8" Extra Capacity Adjustable Wrench

SKU:
D507-8
Rating:
(0)
Q&A:
(0)
8" Extra Capacity Adjustable Wrench
Magnifying glass
Hover image to zoom
$31.99 each
In Stock
In Stock
Get 7 Fri, Oct 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
8-1/4" Length
Product Highlight: Color
Red Handle
Product Highlight: Material
Steel

Description

–
Overview
The Klein Tools adjustable wrench is designed with smaller size but the ability to handle heavy-duty jobs. This wrench is manufactured from heat-treated alloy steel for strength and has a high polish chrome finish. It also features a lightweight 8-inch design with an extra-capacity jaw.

Product Features
  • Extra capacity allows use of a smaller size wrench to handle bigger jobs, especially in confined spaces
  • Forged heat-treated alloy steel for maximum strength and light weight
  • High polish chrome finish
  • Precision-machined jaws are individually chosen and assembled by hand for smooth operation
  • Heat-treated for long life
  • Knurl turns smoothly for easy operation
  • Rail is ground for precision fit
  • Contoured handles for comfortable use
  • Chrome-plated for rust resistance
Product Specifications:
  • Type: Extra Capacity Adjustable Wrench
  • Application: Turning Fasteners
  • Special Features: Extra Capacity Size for use in Confined Spaces
  • Jaw Capacity: 1.125'' (2.9 cm)
  • Overall Length: 8.25'' (21 cm)
  • Overall Height: 0.5'' (1.3 cm)
  • Overall Width: 2.25'' (5.7 cm)
  • Material: Steel
  • Handle Color: Transparent Red
  • Handle Finish: Plastic-Dipped
  • Handle Length: 5.5'' (14 cm)
  • Weight: 10.6 oz (300 kg)

Specs

–
Product Type:

Wrench

Type:

Adjustable

Length (Inches):

8-1/4"

Jaw Capacity:

1-1/8"

Color:

Red Handle

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy