Apply to be a TradeMaster!
Main product image of 3 Piece Extra-Capacity Adjustable Wrenches
Magnifying glass
Hover image to zoom

3 Piece Extra-Capacity Adjustable Wrenches

SKU:
D5073
Rating:
(1)
Q&A:
(0)
3 Piece Extra-Capacity Adjustable Wrenches
Magnifying glass
Hover image to zoom
$38.78 each
In Stock
In Stock
Get 17 Tomorrow, Oct 2
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
10", 8", 6" Length
Product Highlight: Color
Orange
Product Highlight: Material
Forged Steel

Description

–
Klein Tools' 3-Piece Wrench Set has 6-Inch, 8-Inch, and 10-Inch Extra-Capacity Adjustable Wrenches. Made of forged, heat-treated alloy steel for maximum strength and light weight. Jaws are precision-machined to ensure smooth operation. Contoured, plastic-dipped handles make them easy to grip and comfortable to use.

Features:
  • Extra-Capacity Wrench Set includes 3 adjustable wrenches sized 6-Inch, 8-Inch and 10-Inch (SKUs O5076, O5078, O5O710) with dipped handles for extra grip
  • Wrenches are compact and lightweight for efficient handling in confined spaces
  • Easy to adjust knurls for smooth, single-handed operation
  • Laser SAE and metric size identification markings on both sides of the wrench
  • Heat treated alloy steel to handle the torque and wear of demanding jobs
  • Chrome plated for maximum rust resistance
  • Large loop hole in the handle for tethering or hanging on a peg

Safety Warning:
  • Always wear approved eye protection.
  • NOT insulated. Plastic-dipped or slip-on plastic handles are NOT intended for protection against electrical shock.
  • Do NOT push or hammer wrench.
  • Do NOT extend handle length.

Specs

–
Length (Inches):

10"

8"

6"

Product Type:

Wrench

Color:

Orange

Material:

Forged Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Solid Wrenches!

Very good thumb rollers machined tight & in track. Great set of wrenches that don't wobble loose. The heat shrunk wrap handles definitely won't be sliding off even if you try to pull them off.
Ecorn
TN
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy