Apply to be a TradeMaster!
Main product image of 4 Piece Extra-Capacity Adjustable Wrenches
Magnifying glass
Hover image to zoom

4 Piece Extra-Capacity Adjustable Wrenches

SKU:
D5074
Rating:
(0)
Q&A:
(0)
4 Piece Extra-Capacity Adjustable Wrenches
Magnifying glass
Hover image to zoom
$61.53 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
6", 12", 10", 8" Length
Product Highlight: Material
Forged Steel
Product Highlight: Color
Orange

Description

–
Klein Tools' 4-Piece Wrench Set includes 6-Inch, 8-Inch, 10-Inch and 12-Inch Extra-Capacity Adjustable Wrenches. Made of forged, heat-treated alloy steel for maximum strength and light weight. Jaws are precision-machined to ensure smooth operation. Contoured, plastic-dipped handles make them easy to grip and comfortable to use.

Features:
  • Extra-Capacity Wrench Set includes 4 adjustable wrenches sized 6-Inch, 8-Inch, 10-Inch and 12-Inch (SKUs O5076, O5078, O50710, O50712) with dipped handles for extra grip
  • Wrenches are compact and lightweight for efficient handling in confined spaces
  • Easy to adjust knurls for smooth, single-handed operation
  • Laser SAE and metric size identification markings on both sides of the wrench
  • Heat treated alloy steel to handle the torque and wear of demanding jobs
  • Chrome plated for maximum rust resistance
  • Large loop hole in the handle for tethering or hanging on a peg

Safety Warning:
  • Always wear approved eye protection.
  • NOT insulated. Plastic-dipped or slip-on plastic handles are NOT intended for protection against electrical shock.
  • Do NOT push or hammer wrench.
  • Do NOT extend handle length.

Specs

–
Length (Inches):

6"

12"

10"

8"

Material:

Forged Steel

Product Type:

Wrench

Color:

Orange

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy