Apply to be a TradeMaster!
Main product image of Adjustable Wrench, Extra-Wide Jaw, 8", D509-8
Magnifying glass
Hover image to zoom

Adjustable Wrench, Extra-Wide Jaw, 8", D509-8

SKU:
D509-8
Rating:
(0)
Q&A:
(0)
Adjustable Wrench, Extra-Wide Jaw, 8", D509-8
Magnifying glass
Hover image to zoom
$48.34 each
In Stock
In Stock
Get 12 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow

More Buying Options
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Klein Tools' Extra-Wide Jaw Adjustable Wrench is designed to give you greater capacity in tight work spaces. This 8-Inch wrench features a 1-1/2-Inch jaw capacity, which is typically found on 12-Inch adjustable wrenches. The design also features a minimally protruding jaw shank that allows the jaw to open wider in confined work areas.
  • 1-1/2-Inch (38 mm) jaw has the same capacity as a standard 12-Inch (305 mm) wrench
  • Standard and metric sizes marked for faster adjustment
  • Unique design minimizes protruding jaw shank for greater capacity in tight spaces
  • Wide handle for comfortable use
  • Manufactured for superior strength and durability

Specs

–
Product Type:

Wrench

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy