Apply to be a TradeMaster!
Main product image of 6" Heavy-Duty Slip Joint Pliers
Magnifying glass
Hover image to zoom

6" Heavy-Duty Slip Joint Pliers

SKU:
D511-6
Rating:
(0)
Q&A:
(0)
6" Heavy-Duty Slip Joint Pliers
Magnifying glass
Hover image to zoom
$19.99 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
6-1/2" Length
Product Highlight: Color
Blue

Description

–
Slip-Joint Pliers, 6-Inch

For precise wire cutting, use these shear-type Klein Tools 6-Inch Slip-Joint Pliers. They are designed with serrated jaws for an increased grip. They feature a nickel-chrome plating for long life.

Product Features
  • Shear-type cutter for precision wire cutting
  • Two versatile jaw positions for a wider range of openings
  • Serrated jaws provide sure-gripping power
  • Nickel-chrome plated for long life
  • Plastic dipped handles for more comfortable grip
  • Do NOT use to cut steel or ACSR


Specifications:
  • Application: Precision Wire Cutting
  • Overall Length: 6.563'' (16.7 cm)
  • Jaw Length: 1.188'' (3 cm)
  • Jaw Width: 1.188'' (3 cm)
  • Jaw Thickness: 3/8'' (1 cm)
  • Jaw Capacity: 2.63'' to 2.96'' (6.7 to 7.5 cm)
  • Handle Color: Blue
  • Handle Finish: Plastic-Dipped
  • Handle Material: Plastic-Dipped Steel
  • Weight: 6.2 oz (177 g)

Specs

–
Product Type:

Pliers

Length (Inches):

6-1/2"

Color:

Blue

Type:

Heavy-Duty

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy