Apply to be a TradeMaster!
Main product image of 12" Plier Wrench
Magnifying glass
Hover image to zoom

12" Plier Wrench

SKU:
D53012
Rating:
(0)
Q&A:
(0)
12" Plier Wrench
Magnifying glass
Hover image to zoom
$62.99 each
In Stock
In Stock
Get 6 Thu, Oct 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
12" Length
Product Highlight: Material
Forged Steel
Product Highlight: Color
Yellow

Description

–
Klein's Plier Wrench functions as an adjustable wrench on flat-sided fasteners as well a pump plier for pipe and other round objects. Its reversible jaw provides smooth parallel jaws characteristics of traditional plier wrenches, with the added versatility of knurled teeth on the reverse side when extra bite is needed, as well as unique and efficient adjustment.

Features:
  • Plier Wrench features parallel jaws for secure and smooth gripping of nuts, bolts, and miscellaneous workpieces without causing damage or backlash
  • Reversible jaw provides knurled teeth when extra bite is needed, such as when working with conduit (patent pending design)
  • Handle lever adjustment minimizes hand travel and allows adjustment in confined spaces
  • High lever ratio provides exceptional grip when holding or bending various workpieces
  • Forged with custom, US-made tool steel
  • 2-1/2-Inch (6.4 cm) max jaw opening and 23 adjustment positions for maximum versatility

Safety Warning:
  • Do not use on or near live electrical circuits.
  • Wear eye protection.

Specs

–
Length (Inches):

12"

Material:

Forged Steel

Color:

Yellow

Product Type:

Wrench

Jaw Capacity:

2-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy