Apply to be a TradeMaster!
Main product image of 3-Piece Compact Plier Wrench Set
Magnifying glass
Hover image to zoom

3-Piece Compact Plier Wrench Set

SKU:
D53103KIT
Rating:
(0)
Q&A:
(0)
3-Piece Compact Plier Wrench Set
Magnifying glass
Hover image to zoom
$80.30 each
In Stock
In Stock
Get 6 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
11-3/4", 7", 10" Length

Description

–
The 3-Piece Compact Plier Wrench Set includes 7-Inch (Part Num. D5317), 10-Inch (Part Num. D53110), and 12-Inch (Part Num. D53112) Compact Plier Wrenches with parallel jaws for a secure, damage-free grip on nuts, bolts, and workpieces. A quick-adjust button enables easy, one-handed jaw adjustment, while the high leverage ratio ensures strong grip and bending power. Laser-etched size markings make finding the right jaw opening simple and convenient.

Features:
  • Compact Plier Wrenches feature parallel jaws for a secure, smooth grip on nuts, bolts, and workpieces, ensuring damage-free operation
  • Jaw features smooth jaws for damage-free installation
  • Quick-adjust button allows for quick and easy, one-handed adjustment of plier jaws
  • Adjustable plier wrench features a high lever ratio, providing exceptional grip for holding or bending various workpieces
  • Compact, narrow design for easy work in small or hard to reach spaces
  • 3-Piece Set includes a 1-1/2-Inch jaw with 15 positions (Part Num. D5317), a 2-Inch jaw with 19 positions (Part Num. D53110), and a 2-1/2-Inch jaw with 24 positions (Part Num. D53112) for versatile tasks
  • Laser size markings make finding the correct jaw opening fast and easy


Safety Warning:
  • Do not use on or near live electrical circuits.
  • Wear eye protection.

Specs

–
Product Type:

Wrench

Length (Inches):

11-3/4"

7"

10"

Jaw Capacity:

2-1/2"

1-1/2"

2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy