Apply to be a TradeMaster!
Main product image of 12" Compact Plier Wrench
Magnifying glass
Hover image to zoom

12" Compact Plier Wrench

SKU:
D53112
Rating:
(0)
Q&A:
(0)
12" Compact Plier Wrench
Magnifying glass
Hover image to zoom
$41.99 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
11-3/4" Length

Description

–
Klein's 12-Inch Compact Plier Wrench is a versatile adjustable wrench featuring parallel jaws for a secure, smooth grip on nuts, bolts, and workpieces, ensuring damage-free operation. The handle lever adjustment reduces hand travel for easy use in confined spaces, while the high leverage ratio provides exceptional grip for holding or bending workpieces. The laser-etched size markings make it quick and easy to find the correct jaw opening, saving you time on every job.

Features:
  • Compact Plier Wrench features parallel jaws for a secure, smooth grip on nuts, bolts, and workpieces, ensuring damage-free operation
  • Jaw features smooth jaws for damage-free installation
  • Handle lever adjustment minimizes hand travel and allows adjustment in confined spaces
  • High lever ratio provides exceptional grip when holding or bending various workpieces
  • Push button allows for quick positioning of the jaw
  • 2-1/2-Inch (6.35 cm) max jaw opening and 24 adjustment positions for maximum versatility
  • Laser size markings make finding the correct jaw opening fast and easy


Safety Warning:
  • Do not use on or near live electrical circuits
  • Wear eye protection

Specs

–
Product Type:

Wrench

Length (Inches):

11-3/4"

Jaw Capacity:

2-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy