Apply to be a TradeMaster!
Main product image of Electronic Stud Finder
Magnifying glass
Hover image to zoom
Electronic Stud Finder
Magnifying glass
Hover image to zoom
$39.98 each
In Stock
In Stock
Get 3 Fri, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
7" Length

Description

–
Electronic Stud Finder detects hidden wood and metal studs with an auto deep scan capability of up to 1-1/2-Inch. The device offers mutable audible alerts and bright LEDs across the top, clearly indicating the full width of the stud. It features an ergonomic handheld grip, HOLD mode, and withstands a 6.6-Foot (2 m) drop. Felt pads protect walls during use and a bubble vial assists with alignment.

Features:
  • Electronic Stud Finder detects hidden wood and metal studs up to 1-1/2-Inch deep for accurate detection
  • Clear stud identification with bright LEDs spanning stud width and audible alerts with mute option
  • Ergonomically designed with a handheld grip and felt pads to protect walls during use
  • HOLD mode enables continuous scanning without trigger depression for comfortable operation
  • Top and bottom center indentations allow for easy marking and identification
  • An easy-to-read bubble level vial assists in quick alignment for picture hanging and other applications, allowing for one-handed operation
  • Includes (2) AA batteries, designed to withstand 6.6-Foot (2 m) drops for durability

Safety Warning:
  • See instruction manual for additional warnings.

Specs

–
Length (Inches):

7"

Product Type:

Stud Finder

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy