Apply to be a TradeMaster!
Main product image of Electronic Stud Finder w/ Cross-Line Lasers
Magnifying glass
Hover image to zoom

Electronic Stud Finder w/ Cross-Line Lasers

SKU:
ESF150LL
Rating:
(0)
Q&A:
(0)
Electronic Stud Finder w/ Cross-Line Lasers
Magnifying glass
Hover image to zoom
$64.98 each
In Stock
In Stock
Get 1 Tomorrow, Nov 24
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Electronic Stud Finder with Cross-Line Lasers detects hidden wood and metal studs with an auto deep scan capability of up to 1-1/2-Inch. The horizontal and vertical lasers can be used together or independently. The device offers mutable audible alerts and bright LEDs across the top, clearly indicating the full width of the stud. It features an ergonomic handheld grip, hold mode and withstands a 6.6-Foot (2 m) drop. Felt pads protect walls during use and bubble vial assists with alignment.

Features:
  • Electronic Stud Finder with Cross-Line Lasers detects hidden wood and metal studs up to 1-1/2-Inch deep for accurate detection
  • Features horizontal and vertical cross-line lasers usable together or independently, simplifying marking tasks without the need for additional tools or adjustments when studs are located
  • Clear stud identification with bright LEDs spanning stud width and audible alerts with mute option
  • Ergonomically designed with a handheld grip and felt pads protect walls during use, while the HOLD mode enables continuous scanning without trigger depression
  • Top and bottom center indentations allow for easy marking and identification
  • An easy-to-read bubble level vial assists in quick alignment for picture hanging and other applications, allowing for one-handed operation
  • Includes (2) AA batteries, designed to withstand 6.6-Foot (2 m) drops for durability

Safety Warning:
  • Exposing eyes to laser radiation can result in severe and permanent eye injuries.
  • Do not use the instrument if it appears to be damaged.
  • Do not modify the instrument in any way, as to do so could result in emission of hazardous laser.
  • See instruction manual for additional warnings.

Specs

–
Product Type:

Stud Finder

Features:

Magnetic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy