Apply to be a TradeMaster!
Main product image of Magnetic Digital Pocket Thermometer
Magnifying glass
Hover image to zoom

Magnetic Digital Pocket Thermometer

SKU:
ET10
Rating:
(2)
Q&A:
(0)
Magnetic Digital Pocket Thermometer
Magnifying glass
Hover image to zoom
$24.99 each
In Stock
In Stock
Get 12 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: Length (Inches)
6-1/2" Length

Description

–
Product Features

  • Magnet inside base of probe to easily attach to vents
  • Range -40 to 572-degrees F (-40 to 300-degrees C)
  • User selectable Fahrenheit and Celsius temperature measurements
  • Backlit display for easy viewing in low light
  • Max/Min, Hold and Average functions
  • Auto-power off after 15 minutes conserves battery life
  • 3 inch stainless steel probe with removable protective sheath that doubles as a handle
  • Lightweight, compact tool with pocket clip provides easy storage and quick access

Specs

–
Product Type:

Digital Pocket Thermometer

Material:

Stainless Steel

Length (Inches):

6-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

You May Also Need

Product Reviews

3.5 out of 2 reviews
50% would recommend this product
3.5
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
50%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Don't like

It seems accurate but reacts WAY too slow.
Stock Sucks
Kansas City
3 years ago
Was this review helpful to you?

Nice, use it everyday.

Looks great, works great.
Brian
Adrian Mi.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy