Apply to be a TradeMaster!
Main product image of AC/DC Voltage/Continuity Tester
Magnifying glass
Hover image to zoom

AC/DC Voltage/Continuity Tester

SKU:
ET250
Rating:
(0)
Q&A:
(0)
AC/DC Voltage/Continuity Tester
Magnifying glass
Hover image to zoom
$49.97 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Thermoplastic

Description

–
Klein Tools ET250 is a solid-state, digital voltage and continuity tester. It measures AC/DC voltages up to 600V and tests for continuity. Additionally, the ET250 tests GFCI protected circuits to verify that the GFCI device is functioning appropriately. The tester includes a backlight and integrated flashlight for working in reduced ambient lighting conditions.

Product Features
  • Voltage tester automatically selects voltage or continuity; automatically powers on when any measurement is attempted
  • Backlit LCD display
  • CAT IV 600V modern solid-state design for safety
  • Tests GFCI protected circuits
  • Uses standard replaceable multimeter test leads
  • Features built-in test lead holders on back of meter
  • Integrated flashlight
  • 9.8 ft. (3 m) drop protection
  • IP53 dust and water resistant

Product Specifications
  • Type: Digital Voltage and Continuity Tester
  • Application: Measure Voltage and Continuity and Ensure GFCI Devices are Functioning Properly
  • Special Features: Built-in Test Lead Holder and Integrated Flashlight
  • Material: Thermoplastic; Electronics
  • Batteries: 3 x AAA
  • Drop Protection: 9-27/32 ft. (3m)
  • Display: Digital LCD
  • Control Type: Digital
  • Voltage: 2 to 600V AC/DC
  • Frequency: 45 to 400 Hz
  • Ingress Protection: IP53 (except test lead jacks)
  • Pollution Degree: 2
  • Tests Continuity: Yes
  • Integral Lead Storage: Yes
  • Standard: CAT IV 600V, CE
  • Included: Test Leads, Batteries

Specs

–
Battery Type:

AAA

Batteries Included:

3

Product Type:

Voltage Tester

Continuity Tester

Features:

LCD Display

Max Voltage:

600V

Material:

Thermoplastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy