Apply to be a TradeMaster!
Main product image of Auto-Ranging Digital Multi-Tester with Standard/GFCI Receptacle Tester
Magnifying glass
Hover image to zoom

Auto-Ranging Digital Multi-Tester with Standard/GFCI Receptacle Tester

SKU:
ET270
Rating:
(0)
Q&A:
(0)
Auto-Ranging Digital Multi-Tester with Standard/GFCI Receptacle Tester
Magnifying glass
Hover image to zoom
$64.98 each
In Stock
In Stock
Get 1 Tomorrow, Oct 7
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–

Product Overview
Klein Tools' ET270 is an auto-ranging digital multi-tester that measures AC/DC voltage, resistance, continuity, and performs a battery test. It also tests wiring conditions in standard 120VAC and GFCI electrical receptacles and inspects North American GFCI devices. Comes with Right-Angle Test Leads, Receptacle Test Cord, Instructions, and all required batteries.

Product Features

  • Digital multimeter is auto-ranging and measures AC/DC voltage, resistance, audible continuity, and performs 9V and 1.5V battery tests
  • Detects and identifies common wiring faults in standard and GFCI electrical outlets
  • Inspects GFCI devices, including time to trip the device
  • FIND mode indicates which breaker corresponds to a given receptacle
  • Features include backlit display, data hold, default to auto-range with option for manual-range; max/min
  • Receptacle test is designed for use with North American 120V AC 3-wire electrical outlets
  • Built to withstand a 6.6-Foot (2 m) drop, this meter is designed to be durable and reliable even in demanding working environments
  • Digital Multimeter comes with test leads, receptacle test cord, instructions, batteries, all in a convenient storage pouch

Product Warnings
  • Read, understand and follow all instructions, cautions and warnings attached to and /or packed with all test and measurement devices before each use.
  • Do not use the meter during electrical storms or in wet weather, and do not use the meter or test leads if they appear to be damaged.
  • Before each use verify meter operation by measuring a known voltage or current.
  • Before each use verify meter operation by measuring a known voltage or current.

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy