Apply to be a TradeMaster!
Main product image of Electronic AC/DC Voltage Tester (12 to 240V AC, 1.5 to 24V DC)
Magnifying glass
Hover image to zoom

Electronic AC/DC Voltage Tester (12 to 240V AC, 1.5 to 24V DC)

SKU:
ET40
Rating:
(0)
Q&A:
(0)
Electronic AC/DC Voltage Tester (12 to 240V AC, 1.5 to 24V DC)
Magnifying glass
Hover image to zoom
$19.97 each
In Stock
In Stock
Get 1 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Thermoplastic
Product Highlight: Voltage
240v, 12v, 24V

Description

–
Klein Tools ET40 is an Electronic AC/DC Voltage Tester. It features indicators for positive and negative DC polarity, and tests DC voltages as low as 1.5V. It tests AC voltages 12-240VAC. Excellent for checking, verifying or troubleshooting common residential electrical wiring in electrical outlets, light fixtures, doorbells and more. It operates on 2 x AAA batteries.

Product Features
  • Voltage Tester for AC voltages from 12V to 240V AC at four useful levels aligned with commonly used residential voltages
  • Tests DC voltages from 1.5V to greater than 17 to 24V at four useful levels aligned with commonly used DC voltages
  • Bright LEDs illuminate to indicate the type and level of voltage detected
  • Built to withstand a 9.9 ft. (3 m) drop
  • Indicates polarity when measuring DC voltages
  • Powers off automatically after approximately 2 minutes of non-use to conserve battery life
  • CATIII 250V, Class 2, Double insulation
  • Ingress protection IP41 dust and water resistant
  • Built-in test lead holders on sides of tester
  • Low battery indicator with easily accessible battery compartment
  • Pocket clip secures tester to pocket for reliable everyday carrying
  • Uses 2 x AAA batteries (included)
  • Identifies and distinguishes between AC or DC voltage

Product Specifications
  • Application: Measures AC/DC voltage
  • Special Features: DC Polarity Indicators for DC Positive, DC Negative, and Both Illuminated for AC. Tests Low DC Voltage to 1.5V. Built in Test Lead Holders on Sides of Tester.
  • Material: Plastic Housing, PCB with Electronic Components
  • Batteries: 2 x AAA
  • Drop Protection: 9.9' (3.0 m)
  • Display: Analog LED
  • Control Type: ON/Off Switch for Power ON/OFF
  • Voltage: AC Level Indicators: 12V, 24V 120V, 240V and DC Indicators:1.5V, 9V, 12V, >17-24V
  • Frequency: 50/60 Hz
  • Ingress Protection: IP41
  • Pollution Degree: 2
  • Tests Continuity: No
  • Integral Lead Storage: Yes
  • Interchangeable Leads: No
  • Lead Length: 9'' (228.6 mm)
  • Standard: CATIII 250V, CE
  • Case Included: No
  • Included: Tester, User Manual, and 2 x AAA Batteries

Specs

–
Batteries Included:

2

Battery Type:

AAA

Product Type:

Voltage Tester

Features:

LCD Display

Max Voltage:

600V

Material:

Thermoplastic

Voltage:

240v

12v

24V

Frequency:

60 Hz

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy