Apply to be a TradeMaster!
Main product image of Advanced Circuit Tracer Kit (480V)
Magnifying glass
Hover image to zoom

Advanced Circuit Tracer Kit (480V)

SKU:
ET450
Rating:
(3)
Q&A:
(0)
Advanced Circuit Tracer Kit (480V)
Magnifying glass
Hover image to zoom
$299.99 each
In Stock
In Stock
Get 1 Tomorrow, Oct 21
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The Klein Tools ET450 Advanced Circuit Tracer Kit is a professional tracer for energized and non-energized breakers, fuses, and wires. When the Transmitter is connected to a circuit, the Receiver’s sensitivity can easily be adjusted to detect the transmitted signal on breakers, fuses, and wire through drywall, cement block, and underground. Kit comes with transmitter, receiver, blade and ground prongs, alligator clips, 3-Foot and 20-Foot lead adapters, AC plug leads, instructions, all required batteries, and a hard carrying case with handle for convenient transportation and storage.

Features:
  • The Advanced Circuit Tracer Kit provides reliable tracing of energized or non-energized breakers, fuses, and wires
  • Easily adjust receiver sensitivity level to detect the transmitted signal through drywall, cement block, and underground
  • Versatile applications include tracing wires, conduit or pipes, or a single wire in a bundle
  • Audible beep and visual indicators on receiver denotes signal strength
  • Receiver features a flashlight for illumination in low-light areas and NCV function to test if wires are energized
  • Transmitter has AC/DC external voltage indicators of 12V, 48V, 120V, 240V, and 480V
  • Kit comes with transmitter, receiver, blade and ground prongs, alligator clips, 3-Foot and 20-Foot lead adapters, AC plug leads, instructions, all required batteries, and a hard carrying case
Specifications:
  • Type: Circuit Tracer
  • Application: Trace Energized and Non-Energized Breakers, Fuses, and Wires
  • Special Features: Flashlight and NCV Function on Receiver; Accessories, and Hard Case
  • Material: ABS and Electronic Components
  • Batteries: Transmitter: 6 × 1.5V AA Alkaline; Receiver: 4 × 1.5V AA Alkaline
  • Battery Life: Up to 24 hr
  • Drop Protection: 6' (2 m)
  • Display: Reciever: LCD with Backlight
  • Control Type: Transmitter and Receiver
  • Voltage: External Indicators for 12V, 48V, 120V, 240V, and 480V
  • Frequency: Transmitter: AC 45Hz to 65Hz; Receiver: 33kHz
  • Ingress Protection: IP42
  • Pollution Degree: 2
  • Tests Continuity: No
  • Integral Lead Storage: No
  • Interchangeable Leads: Yes
  • Lead Length: 3' (1 m) and 20' (6.1 m)
  • Standard: CAT III 600V
  • Case Included: Yes
  • Included: Transmitter, Receiver, Blade and Ground Prongs, Alligator Clips, 3' and 20' Lead Adapters, AC Plug
  • Leads, Instructions, All Required Batteries, and Hard Carrying Case
  • Overall Length: Receiver: 7.05'' (17.9 cm); Transmitter: 8.72'' (22.2 cm)
  • Overall Height: Receiver: 1.84'' (4.5 cm); Transmitter: 1.51'' (3.9 cm)
  • Overall Width: Receiver: 3.90'' (9.9 cm); Transmitter: 2.07'' (5.3 cm)

Specs

–
Product Type:

Circuit Tracer

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Yes I would buy this product again

Great addition to the tool crib
Handyman
Vermont
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

amazing~~!

love it !! gets the Job done~!
OKC
OKC
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great tool

Works great when working alone to find a circuit and shut it off.
Harley
MD
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy