Apply to be a TradeMaster!
Main product image of Electronic AC/DC Voltage Tester (12 to 600V)
Magnifying glass
Hover image to zoom

Electronic AC/DC Voltage Tester (12 to 600V)

SKU:
ET60
Rating:
(0)
Q&A:
(0)
Electronic AC/DC Voltage Tester (12 to 600V)
Magnifying glass
Hover image to zoom
$34.97 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Thermoplastic

Description

–
ET60 is a solid-state, low impedance, electronic voltage tester. It measures AC/DC voltages up to 600V. The ET60 does NOT require batteries; it is powered by the applied voltage. It is excellent choice for testing voltage in electrical circuits, at outlets, in light fixtures or anywhere else where AC/DC voltage testing is required.

Product Features
  • Voltage Tester for AC/DC voltage from 12-600V at nine useful levels aligned with commonly used voltages
  • Uses standard replaceable multimeter test leads for versatility
  • CAT IV 600V modern solid-state design for safety
  • Easy to use bright LED display clearly reports the voltage present in the circuit being tested
  • Integrated test-lead holders are used for lead storage or for holding the probes correctly spaced for insertion into tamper-resistant US-style outlets
  • Inherent low input impedance reduces the possibility of falsely reading ghost or stray voltages on non-energized circuits
  • Batteries not required, as tester is powered by the applied voltage in the circuit being tested

Product Specifications
  • Type: Solid-State, Low Impedance, Electronic Voltage Tester
  • Application: Test AC/DC Voltage From 12-600V
  • Special Features: No Batteries Required
  • Drop Protection: 9-3/4 ft (3 m)
  • Display: LED
  • Voltage: 12 to 600 V AC/DC
  • Frequency: 45Hz to 66Hz
  • Ingress Protection: IP54
  • Pollution Degree: 2
  • Interchangeable Leads: Yes
  • Standard: CAT IV 600V, CE
  • Included: Test Leads

Specs

–
Display:

LED

Product Type:

Voltage Tester

Frequency:

45 Hz to 66 Hz

Max Voltage:

600V

Material:

Thermoplastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy