Apply to be a TradeMaster!
Main product image of Insulation Resistance Tester
Magnifying glass
Hover image to zoom

Insulation Resistance Tester

SKU:
ET600
Rating:
(0)
Q&A:
(0)
Insulation Resistance Tester
Magnifying glass
Hover image to zoom
$211.16 each
Out of Stock
Out of Stock
Get it Mon, Nov 16 - Mon, Nov 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Insulation Resistance Tester

The ET600 is a multi-function Megohmmeter capable of producing 125V, 250V, 500V, and 1000V test voltages for insulation resistance measurements up to 4000M Ohms. Also tests AC/DC voltages up to 1000V with automatic ranging True RMS technology. Convenient lock function and built-in stand for hands free operation. Dual-function backlit display monitors process.

Product Features
  • Voltage Tester tests insulation resistance up to 4000M Ohms at 125V, 250V, 500V, and 1000V DC
  • Megohmmeter with test and lock buttons for simple insulation testing
  • Warning alarm and high voltage icon for detection of voltage
  • Measures up to 1000V AC/DC, resistance, and continuity
  • Automatic ranging True Root Mean Square (TRMS) technology for increased accuracy
  • Backlit display with bar graph, Auto-power off, High Voltage, Max/Min, and Hold icons
  • Low battery indicator with easily replaceable battery and fuse
  • Built-in stand and optional magnetic hanger for hands free operation
  • Test verification of conformity to EN61557-1,-2,-4
  • CAT IV 600V and CAT III 1000V safety rating
  • Includes Right Angle Test Leads and Heavy-Duty Alligator Clip Test Leads

Specs

–
Product Type:

Resistence Tester

Battery Type:

AA

Max Voltage:

1000 VDC

Min Voltage:

125 VDC

Batteries Included:

6

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy