The Day Savers – A National Tradesmen Day Contest
Main product image of Flame-Resistant Full Brim Sombrero
Magnifying glass
Hover image to zoom

Flame-Resistant Full Brim Sombrero

SKU:
FR03010
Rating:
(0)
Q&A:
(0)
Flame-Resistant Full Brim Sombrero
Magnifying glass
Hover image to zoom
$49.99 each
In Stock
In Stock
Get 10 Tomorrow, Sep 2
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
One Size Fits Most
Product Highlight: Length (Inches)
17" Length
Product Highlight: Width (Inches)
15.75" Width
Product Highlight: Height (Inches)
11" Height
Product Highlight: Color
Gray
Product Highlight: Material
Flame-Resistant Material

Description

Tough jobs demand protection that works as hard as the crew. Klein Tools Flame-Resistant Full Brim Sombrero delivers dual protection where it counts, suitable for CAT 2 environments with broad UV coverage. Built to attach onto Klein Tools Full Brim Hard Hats, it provides shaded comfort that's easy to customize thanks to its removable neck shade. Engineered with the same resilience linemen bring to the job, this sombrero is built to handle nature's toughest elements.

Features
  • Full Brim Sombrero with removable neck shade helps outdoor workers stay cool by offering sun coverage around the face and neck; hard hat not included
  • Suitable for use in CAT 2 environments, the flame-resistant material helps reduce the risk of burn injuries on the job
  • Universal attachments easily attach to a variety of Klein Tools Full Brim Hard Hats
  • Designed to keep the Sombrero on the hard hat, even in windy conditions
  • Wide brim extends 2-1/2 inches beyond the hard hat edge, providing additional shade for the face
  • Removable neck shade zips on or off from the Full Brim Sombrero for customizable coverage


Warning
  • Flame Resistant (FR) Accessories reduce potential harm from heat, flame, and arc flash exposure. ALWAYS wear appropriate protective equipment suitable for the exposure hazard.

Specs

Size:

One Size Fits Most

Application:

Tools

Length (Inches):

17"

Width (Inches):

15.75"

Height (Inches):

11"

Product Type:

Outerwear

Color:

Gray

Material:

Flame-Resistant Material

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy