Shop Resideo Sale
Main product image of Flame-Resistant Full Brim Sombrero (High Visibility Yellow), FR03010HIVIS
Magnifying glass
Hover image to zoom

Flame-Resistant Full Brim Sombrero (High Visibility Yellow), FR03010HIVIS

SKU:
FR03010HIVIS
Rating:
(0)
Q&A:
(0)
Flame-Resistant Full Brim Sombrero (High Visibility Yellow), FR03010HIVIS
Magnifying glass
Hover image to zoom
$61.17 each
Backorder
Backorder
Get it Thu, Dec 10 - Wed, Jan 13
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Nylon, Cotton
Product Highlight: Color
Yellow

Description

–

The Full-Brim Sombrero was designed with innovative features to provide sun protection for outdoor workers. Crafted with hi-vis fabric to provide shade and improved visibility. The wide brim and removable neck shade provide excellent coverage against harmful UV rays. The Klein Tools Hard Hat Sombrero easily attaches to most Klein Tools Hard Hats with universal clips.

  • Full-brim sombrero with flame-resistant material suitable for use in CAT 2 environments
  • Universal clips effortlessly attach to a variety of Klein Tools Full Brim Hard Hats enabling workers to prepare for the job quickly and efficiently
  • Workers are more visible in low-light conditions on the jobsite with the high-visibility fabric
  • Securely attaches to the Hard Hat, ensuring stability in strong winds
  • Experience ultimate sun protection with a 50-Plus UPF-rated brim, helping to ensure maximum defense against harmful UV rays when outdoors
  • Wide brim extends an additional 2-1/2-Inches beyond the Hard Hat edge, providing extra shade for the face

Specs

–
Material:

Nylon

Cotton

Color:

Yellow

Product Type:

Hard Hat

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy