Apply to be a TradeMaster!
Main product image of Flame-Resistant Balaclava (Navy)
Magnifying glass
Hover image to zoom
Flame-Resistant Balaclava (Navy)
Magnifying glass
Hover image to zoom
$25.22 each
Backorder
Backorder
Get it Fri, Nov 6 - Mon, Dec 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Navy
Product Highlight: Size
One Size Fits Most
Product Highlight: Material
Cotton

Description

–
Klein Tools Flame-Resistant Balaclava delivers full-face protection with FR-rated fabric meeting arc flash and flash fire safety standards. Soft, stretchy material provides all-day comfort while maintaining shape after repeated washing. Slim design fits easily under hard hats without restricting motion. Essential for utility workers and construction crews in extreme cold environments.

  • Flame-resistant full face protection with FR-rated fabric meeting arc flash and flash fire safety standards
  • Soft, stretchy high quality fabric flexes and moves with wearer for all-day comfort
  • Durable construction maintains shape and size after repeated washing for long lasting performance
  • Hard hat compatible design fits easily under hard hats and hoods
  • Cold weather coverage provides comprehensive full face warmth and protection in freezing temperatures

Specs

–
Color:

Navy

Size:

One Size Fits Most

Product Type:

Winter Hat

Material:

Cotton

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy