The Day Savers – A National Tradesmen Day Contest
Main product image of Flame-Resistant Hi-Vis Winter Beanie
Magnifying glass
Hover image to zoom

Flame-Resistant Hi-Vis Winter Beanie

SKU:
FRBN9
Rating:
(0)
Q&A:
(0)
Flame-Resistant Hi-Vis Winter Beanie
Magnifying glass
Hover image to zoom
$29.99 each
Backorder
Backorder
Get it Fri, Sep 25 - Fri, Oct 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Modacrylic, Tencel, Aramid, Spandex
Product Highlight: Size
One Size Fits All
Product Highlight: Color
Orange

Description

Klein Tools Flame-Resistant Hi-Vis Winter Beanie delivers essential cold weather protection with FR-rated knit meeting arc flash and flash fire safety standards. High-visibility design enhances jobsite safety and fits comfortably under hard hats. Universal sizing accommodates most head sizes. Built for linemen, utility workers, and construction professionals working in extreme cold conditions.

  • Flame-resistant winter beanie with FR-rated knit meeting strict arc flash and flash fire safety standards
  • High-visibility design enhances safety awareness and visibility on job sites and roadwork areas
  • Cold weather warmth effectively traps heat during winter work
  • Universal one size fits most accommodates different head sizes
  • Essential winter PPE for linemen, utility workers, and construction professionals in cold environments

Specs

Material:

Modacrylic

Tencel

Aramid

Spandex

Product Type:

Beanie

Size:

One Size Fits All

Color:

Orange

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy