Apply to be a TradeMaster!
Main product image of 15" Ball-Peen Hammer
Magnifying glass
Hover image to zoom

15" Ball-Peen Hammer

SKU:
H80332
Rating:
(0)
Q&A:
(0)
15" Ball-Peen Hammer
Magnifying glass
Hover image to zoom
$33.99 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
15" Length

Description

–
Klein's Ball-Peen Hammer is made of high-strength fiberglass for optimal shock absorption. Featuring an 32-oz forged steel head and a 15-Inch overall length. The durable handle features a non-slip grip for comfort and a hang hole for tethering ability or hanging storage.

Product Features
  • Ball-Peen Hammer features 32-oz, forged steel head weight to bend, shape or flatten material
  • Crowned face with uniform bevel
  • High-strength fiberglass core for maximum shock absorption
  • Features a smoothly rounded peen
  • Compact and lightweight for frequent use
  • 15-Inch length handle with durable, non-slip grip for superior comfort
  • Hang hole in handle for tethering ability and hanging storage
  • Great general purpose hammer
Product Specifications
  • Type: Ball-Peen Hammer
  • Application: Hammering
  • Special Features: Tether Hole for Hanging
  • Overall Length: 14.9'' (38 cm)
  • Overall Height: 1.6'' (4 cm)
  • Overall Width: 5.2'' (13.2 cm)
  • Head Weight: 32 oz (907 g)
  • Head Length: 5.2'' (13.2 cm)
  • Face Diameter: 1.6'' (4.1 cm)
  • Head Material: Forged Steel
  • Handle Color: Orange/Black
  • Handle Length: 12.9'' (32.8 cm)
  • Handle Material: Fiberglass
  • Weight: 2.7 lb (1.2 kg)

Specs

–
Product Type:

Hammer

Length (Inches):

15"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy