Apply to be a TradeMaster!
Main product image of 6lb Fiberglass Wedge Sledgehammer, 5-1/2" Long
Magnifying glass
Hover image to zoom

6lb Fiberglass Wedge Sledgehammer, 5-1/2" Long

SKU:
H80606
Rating:
(0)
Q&A:
(0)
6lb Fiberglass Wedge Sledgehammer, 5-1/2" Long
Magnifying glass
Hover image to zoom
$49.40 each
In Stock
In Stock
Get 4 Mon, Oct 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
5-1/2" Length
Product Highlight: Material
Alloy Steel, Fiber Glass

Description

–
The Klein Tools 6-Pound Fiberglass Handle Wedge Sledgehammer is built for powerful striking and demolition. Its shock-absorbing grip and overstrike protection enhance durability, while its wedge, milled, and smooth striking surfaces offer versatility for a variety of applications.

Features
  • 6-Pound forged steel hammer head for heavy-duty strikes and enhanced impact force
  • Versatile design with three surfaces for striking
  • Milled face reduces slipping for improved impact
  • Wedge face design for shaping metal and demolition
  • Smooth face for hammering anchors and fixtures
  • Built-in overstrike protection guards against damage from missed strikes and prolongs tool life
  • Shock-absorbing grip reduces vibrations

Specs

–
Product Type:

Hammer

Length (Inches):

5-1/2"

Material:

Alloy Steel

Fiber Glass

Application:

Tools

Weight (lbs):

6 lb

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy