Apply to be a TradeMaster!
Main product image of 6 lb. Fiberglass Handle Engineering Hammer
Magnifying glass
Hover image to zoom

6 lb. Fiberglass Handle Engineering Hammer

SKU:
H80626
Rating:
(0)
Q&A:
(0)
6 lb. Fiberglass Handle Engineering Hammer
Magnifying glass
Hover image to zoom
$39.98 each
Backorder
Backorder
Get it Fri, Nov 13 - Mon, Dec 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic, Fiberglass, Carbon Steel
Product Highlight: Color
Orange, Black

Description

–
The Klein Tools 6-Pound Engineering Hammer combines the power of a small sledgehammer with precision control. This versatile lineman hammer features a forged steel head perfect for bending rebar, striking anchors, and demolition tools applications. A fiberglass handle with shock-absorbing grip and overstrike protection ensures durability, while the hang hole and lanyard attachment enables safe tethering for professional use.

  • 6-Pound forged steel sledgehammer head delivers controlled strikes and maximum impact force for heavy-duty construction and demolition tools applications
  • Versatile lineman hammer design perfect for bending up to #4 rebar and 1/2-Inch rod
  • Large smooth striking faces provide precision control for hammering anchors, fixtures, and driving applications
  • Convenient hang hole enables easy tool belt storage and doubles as rebar pass-through
  • Built-in overstrike protection guards against damage from missed strikes, significantly extending the life of this sledgehammer's fiberglass handle construction

Specs

–
Material:

Plastic

Fiberglass

Carbon Steel

Color:

Orange

Black

Weight:

6 lbs

Product Type:

Hammer

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy