Apply to be a TradeMaster!
Main product image of 3lb Dual-Faced Fiberglass Hammer, 5" Long
Magnifying glass
Hover image to zoom

3lb Dual-Faced Fiberglass Hammer, 5" Long

SKU:
H80693
Rating:
(0)
Q&A:
(0)
3lb Dual-Faced Fiberglass Hammer, 5" Long
Magnifying glass
Hover image to zoom
$22.54 each
In Stock
In Stock
Get 5 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Fiber Glass, Alloy Steel
Product Highlight: Length (Inches)
5" Length

Description

–
The Klein Tools 3-Pound Dual-Faced Fiberglass Handle Hammer offers the versatility of smooth and milled faces for precise striking, bending rebar, and demolition. The vibration-dampening grip and overstrike protection delivers both comfort and durability.

Features
  • 3-Pound forged steel hammer head for controlled strikes and impact force
  • Versatile head for bending up to #3 rebar and 3/8-Inch rod
  • Milled face reduces slipping for improved impact
  • Smooth face for hammering anchors and fixtures
  • Built-in overstrike protection guards against damage from missed strikes and prolongs tool life
  • Shock-absorbing grip reduces vibrations
  • Lanyard hole for tethering when working at heights

Specs

–
Material:

Fiber Glass

Alloy Steel

Weight (lbs):

3 lb

Application:

Tools

Length (Inches):

5"

Product Type:

Hammer

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy