Apply to be a TradeMaster!
Main product image of 18 oz. Straight-Claw Hammer, 15" Long
Magnifying glass
Hover image to zoom

18 oz. Straight-Claw Hammer, 15" Long

SKU:
H80718
Rating:
(0)
Q&A:
(0)
18 oz. Straight-Claw Hammer, 15" Long
Magnifying glass
Hover image to zoom
$27.99 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
15" Length
Product Highlight: Material
Forged Steel

Description

–
Overview
The straight-claw on this Electrician's Hammer was engineered specifically for removing NM (Romex®) staples. Made of high-strength fiberglass for optimal shock absorption, this professional hammer features an 18-ounce forged steel head with smooth head for reduced marring. The durable handle has a non-slip grip for comfort and a hang hole for tethering ability or hanging storage.

Product Features
  • Straight-Claw Hammer with claw pulling feature for NM-B (Romex®) staple removal
  • High-strength fiberglass core for maximum shock absorption
  • 18-Ounce forged steel head with smooth face for reduced marring
  • Compact and lightweight for frequent use
  • 15-Inch length handle with durable, non-slip grip for superior comfort
  • Hang hole in handle for tethering ability and hanging storage
  • Great general purpose hammer
  • Romex® is a registered trademark of Southwire Company
Product Specifications
  • Type: Straight-Claw Hammer
  • Application: Hammering
  • Special Features: NM-B Staple Pulling; Tether Hole for Hanging
  • Overall Length: 14.8'' (38 cm)
  • Overall Height: 1.2'' (3 cm)
  • Overall Width: 6.3'' (16 cm)
  • Head Weight: 18 oz (510 g)
  • Head Length: 6.3'' (16 cm)
  • Face Diameter: 1.1'' (2.8 cm)
  • Head Material: Forged Steel
  • Handle Color: Orange/Black
  • Handle Length: 13'' (33 cm)
  • Handle Material: Fiberglass
  • Weight: 1.9 lb (0.9 kg)

Specs

–
Product Type:

Hammer

Length (Inches):

15"

Material:

Forged Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy