Apply to be a TradeMaster!
Main product image of 16 oz. Straight-Claw Hammer, 13" Long
Magnifying glass
Hover image to zoom

16 oz. Straight-Claw Hammer, 13" Long

SKU:
H80816
Rating:
(0)
Q&A:
(0)
16 oz. Straight-Claw Hammer, 13" Long
Magnifying glass
Hover image to zoom
$26.99 each
In Stock
In Stock
Get 1 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
13" Length
Product Highlight: Material
Forged Steel

Description

–
Overview
Klein's Straight-Claw hammer is made of high-strength fiberglass for optimal shock absorption. Featuring a 16-Ounce forged steel head weight and a 13-Inch overall length. The durable handle features a non-slip grip for comfort and a hang hole for tethering ability or hanging storage.

Product Features
  • Electrician's Hammer features a straight-claw design for easy pulling of nails
  • High-strength fiberglass core for maximum shock absorption
  • 16-Ounce forged steel head weight
  • Smooth head for reduced marring
  • Compact and lightweight for frequent use
  • 13-Inch length handle with durable, non-slip grip for superior comfort
  • Hang hole in handle for tethering ability and hanging storage
  • Great general purpose hammer

Product Specifications
  • Type: Straight-Claw Hammer
  • Application: Hammering
  • Special Features: Tether Hole for Hanging
  • Overall Length: 12.8'' (32.5 cm)
  • Overall Height: 1.2'' (3 cm)
  • Overall Width: 5.1'' (13 cm)
  • Head Weight: 16 oz (454 g)
  • Head Length: 5.1'' (13 cm)
  • Face Diameter: 1.2'' (2.9 cm)
  • Head Material: Forged Steel
  • Handle Color: Orange/Black
  • Handle Length: 10'' (25.4 cm)
  • Handle Material: Fiberglass
  • Weight: 1.6 lb (0.7 kg)

Specs

–
Product Type:

Hammer

Weight:

16 oz.

Length (Inches):

13"

Material:

Forged Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy